Shop All Hydraulic Hand Pumps
Zinko
ZHP-29 Hand Pump, Single Speed, 30 in
Mfr # 23-029
Zoro # G409001292
product price: $443.99
/ea
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zinko
- MFR # 23-029
- Zoro # G409001292
- Country of Origin Unknown
- Category Hydraulic Hand Pumps
Description
All steel body for durability and long life. Sealed body enables the pump to be used on any direction with head down position. This is designed for tough jobs. Widely use for applications where composite reservoirs may not be suitable The steel material won't burn through in welding environments. Lightweight for maximum portability. Chrome-plated piston rods resist wear and corrosion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket CLAAS 617309 Replacement Belt, D128 (D128)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.35" OD (BK3278)
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/4 In, SAE 28, PK10 (5228070)
- MEGA COMPRESSOR Mega Power Compressor, Honda GX390, Key Start, 30 gal, 19CFM@175PSI (MP-13030GTU)
- BVA HYDRAULICS Treadle Air Pump, 91.5 Cu In Usable Oil A (PA1500L)
- ENERPAC P141, Single Speed, Lightweight Hydraulic Hand Pump, 20 in3 Usable Oil (P141)
- ENERPAC P392ALSS, Two Speed, Extreme Environment Hydraulic Hand Pump, 55 in3 Usable Oil (P392ALSS)
- ENERPAC P84, Two Speed, ULTIMA Steel Hydraulic Hand Pump, 134 in3 Usable Oil, For Double-Acting Cylinders (P84)
- OTC Two-Speed Hydraulic Hand Pump - Large Capacity (4012A)
- BAILEY Double-Acting Hand Operated Hydraulic Pump (220992)
- BVA HYDRAULICS Gauge Pressure 4"Face Glycerin Filled 0- (GW4014)
- Zinko Hydraulic Pumps