Shop All Hydraulic Hand Pumps
Zinko
ZHP-180 Hand Pump, Double Speed, 180 in
Mfr # 23-180
Zoro # G509001291
product price: $1,139.99
/ea
Free Shipping & Returns
$1,139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zinko
- MFR # 23-180
- Zoro # G509001291
- Country of Origin Unknown
- Category Hydraulic Hand Pumps
Description
All steel body for durability and long life. Sealed body enables the pump to be used on any direction with head down position. This is designed for tough jobs. Widely use for applications where composite reservoirs may not be suitable The steel material won't burn through in welding environments. Lightweight for maximum portability. Chrome-plated piston rods resist wear and corrosion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Insert Ball Brng, HC, 1in dia, 3147.33 lb. (HC205-16)
- EATON AEROQUIP Adpt, MNPT-FNPSM Swl, 1/2-14, Strt (2045-8-8S)
- DAYTON High Speed Sub Assembly (P146-020-0750)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P167186, Pressure Line, 10 micron, Outside-In (MF0058762)
- GREENLEE Pump, Hand-Hyd 767 (767)
- TARIFOLD Wall Unit Reference Organizer, A3 Pocket (W291A3LAN)
- GREENLEE Hydrualic Hand Pump Hose Unit-Hyd (38316)
- BVA HYDRAULICS Gauge Pressure 4"Face Glycerin Filled 0- (GW4014)
- OTC Two-Speed Hydraulic Hand Pump - Large Capacity (4012A)
- SHINN FU CO OF AMERICA SPREADER WEDGE 1/2 TON HYD (AWB65123)
- SIMPLEX Hand Pump, 2 Stage, 200/10K PSI, 70 cu. in. (P72)
- Zinko Hydraulic Hand Pumps