Shop All Tie Rod Hydraulic Cylinders
Zinko
60 TON 3in STROKE MIN. HEIGHT 9.75in
Mfr # 21DH-603
Zoro # G810082422
product price: $3,982.99
/ea
Free Shipping & Returns
$3,982.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zinko
- MFR # 21DH-603
- Zoro # G810082422
- Country of Origin Unknown
- Category Tie Rod Hydraulic Cylinders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Solenoid Air Control Valve, 18mm, 24VDC (M813SD-024-D)
- GATES Hi-Power II Dubl-V Belts, BB85 (BB85)
- BANDO Power Ace Cog, 3Vx435 (3VX435)
- PIX PIX, B240, V-Belt 5/8 X 243 (B240)
- BAILEY HYDRAULICS Sb Seal Kit 3 Bore, 1.75 Rod Diameter, 3000 PSI, 400547 (400547)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 4 Bore x 14 Stroke - 2 Rod (211434)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 4 Bore x 16 Stroke - 2 Rod (211400)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 3 Bore x 30 Stroke - 1.5 Rod (400532)
- MAXIM WT Welded Hydraulic Cylinder: 5 Bore x 20 Stroke - 2.5 Rod (216563)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 4 Bore x 12 Stroke - 1.5 Rod (211399)
- CHIEF TC3 Tie-rod Hydraulic Cylinder 2.5 Bore 28 Stroke, 1.25 Rod, SAE 8 (211333)
- Zinko Hydraulic Cylinders