Shop All Double Acting Hydraulic Cylinders
Zinko
50 TON 13in STROKE MIN. HEIGHT 18.13in
Mfr # 21-5013
Zoro # G610082578
product price: $2,919.99
/ea
Free Shipping & Returns
$2,919.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zinko
- MFR # 21-5013
- Zoro # G610082578
- Country of Origin Unknown
- Category Double Acting Hydraulic Cylinders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 4.40" OD (5V444)
- LUBRIPLATE No. 630-Aaa, 35 Lb Pail, Nlgi-0 Grease For Auto-Lube Grease Systems (L0068-035)
- LOCTITE Anti Seize, Marine, 16 oz, Brush Top Can LB 8023™ (275026)
- DAYTON Jaw Coupling Hub, L110, Sinterd Iron, 1-1/8 (29HY69)
- CHIEF WP Welded Hydraulic Cylinder: 2.5 Bore x 42 Stroke - 1.375 Rod (287242)
- CHIEF WTG Welded Tang Hydraulic Cylinder: 3.5 Bore x 30 Stroke - 1.75 Rod (400687)
- MAXIM Hyd Cylinder, 3 In Bore, 16 In Stroke (288-339)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 24 In Stroke (218-325)
- CHIEF WX Welded Hydraulic Cylinder: 5 Bore x 60 Stroke - 2.5 Rod (207538)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 8 Stroke - 1.25 Rod (212676)
- CHIEF WTG Welded Tang Hydraulic Cylinder: 2 Bore x 10 Stroke - 1.125 Rod (400614)
- Zinko Hydraulic Cylinders