Shop All Double Acting Hydraulic Cylinders
Zinko
5 TON 7in STROKE MIN. HEIGHT 10.75in
Mfr # 21-057
Zoro # G510082531
product price: $767.99
/ea
Free Shipping & Returns
$767.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zinko
- MFR # 21-057
- Zoro # G510082531
- Country of Origin Unknown
- Category Double Acting Hydraulic Cylinders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Worm Gear Hose Clamp, 3/8 to 7/8 in, 201 Stainless Steel, 6 SAE Number, 10 Pack (5706)
- SPEEDAIRE Replacement Desiccant (CDD-030-DES)
- SOLBERG T-Style Inlet Vacuum Filter, 1 In (ST-897-100C)
- NACHI 6300 Series Deep Groove Radial Ball Brg, 6303-2NSE9C3 (6303-2NSE9C3)
- CHIEF WP Welded Hydraulic Cylinder: 2.5 Bore x 20 Stroke 1.375 Rod (287235)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2.5 Bore x 20 Stroke - 1.125 Rod. (297101)
- MAXIM Hyd Cylinder, 3 In Bore, 16 In Stroke (218-339)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 36 In Stroke (288-332)
- CHIEF WT Welded Hydraulic Cylinder: 3 Bore x 16 Stroke - 1.75 Rod (212732)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2 Bore x 24 Stroke - 1.125 Rod. (297079)
- CHIEF WX Welded Hydraulic Cylinder: 2 Bore x 8 Stroke - 1.125 Rod (207383)
- Zinko Hydraulic Cylinders