Shop All Double Acting Hydraulic Cylinders
Zinko
25 TON 14in STROKE MIN. HEIGHT 18.75in
Mfr # 21-2514
Zoro # G510082272
product price: $2,205.99
/ea
Free Shipping & Returns
$2,205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zinko
- MFR # 21-2514
- Zoro # G510082272
- Country of Origin Unknown
- Category Double Acting Hydraulic Cylinders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Cartridge Valve, 20 gpm, 5000 psi, 3 Way (CPH124P)
- TIMKEN Pillow Block Bearing, Ball, 1-3/4" Bore (VAS 1 3/4)
- ZORO SELECT Hose Clamp, 5 to 7 In, SAE 104, SS, PK10 (670040104)
- MAIN FILTER Hydraulic Filter, replaces ARGO V5126006, 10 micron, Inside-Out (MF0433149)
- CHIEF WT Welded Hydraulic Cylinder: 4 Bore x 42 Stroke - 2.25 Rod (212772)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 20 In Stroke (218-324)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 8 In Stroke (218-303)
- MAXIM Hydraulic Cylinder, 2 In Bore, 8 In Stroke (218-299)
- MAXIM HPU, Double Acting, 1.3 GPM, 6 qt., Steel (253128)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 24 Stroke 1.25 Rod (287214)
- CHIEF WX Welded Hydraulic Cylinder: 3 Bore x 10 Stroke - 1.5 Rod (207432)
- Zinko Hydraulic Cylinders