Shop All Double Acting Hydraulic Cylinders
Zinko
15 TON 12in STROKE MIN. HEIGHT 16.69in
Mfr # 21-1512
Zoro # G910082469
product price: $1,295.99
/ea
Free Shipping & Returns
$1,295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zinko
- MFR # 21-1512
- Zoro # G910082469
- Country of Origin Unknown
- Category Double Acting Hydraulic Cylinders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 230/460V AC Voltage, 3,450 Nameplate RPM (20VD23)
- QA1 Female Stud, SS/PTFE Race Rod End, RH, 23mm (MGFR10TS)
- SKF SKF 6205 C3, Single Row Ball Bearings (6205 C3)
- DAYTON B28 V-Belt, 31" Outside Length, 21/32" Top Width, 1 Ribs (6L207)
- MAXIM WC Welded Hydraulic Cylinder: 2 Bore x 12 Stroke - 1.25 Rod (288405)
- CHIEF WX Welded Hydraulic Cylinder: 3.5 Bore x 14 Stroke - 1.75 Rod (207466)
- CHIEF WC Welded Hydraulic Cylinder: 2.5 Bore x 8 Stroke - 1.25 Rod (287019)
- CHIEF WP Welded Hydraulic Cylinder: 1.5 Bore x 8 Stroke 1.0 Rod (287202)
- PRINCE Cylinder, hyd, 2 1/2 In Bore x 8 In Stroke (SAE-7008)
- CHIEF WC Welded Hydraulic Cylinder: 4 Bore x 20 Stroke - 2 Rod (287064)
- MAXIM Hyd Cylinder, 4 In Bore, 12 In Stroke (288-367)
- Zinko Double Acting Hydraulic Cylinders