Shop All Double Acting Hydraulic Cylinders
Zinko
100 TON 6in STROKE MIN. HEIGHT 12.64in
Mfr # 21A-1006
Zoro # G010082338
product price: $3,555.99
/ea
Free Shipping & Returns
$3,555.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zinko
- MFR # 21A-1006
- Zoro # G010082338
- Country of Origin Unknown
- Category Double Acting Hydraulic Cylinders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 1/2 HP, 56C Frame, 230V AC, 460V AC Voltage, 1,140 Nameplate RPM (VM3539)
- 3M Random Orbital Sander Lever A1352, 1/pk (28164)
- CARLISLE BX61 Gold-Ribbon Cog-Belt (BX61)
- FAFNIR Single Row Radial Ball Bearing, Sealed, #9110PP (9110PP)
- CHIEF LD Loader Welded Hydraulic Cylinder: 1.5 Bore x 12 Stroke - 1 Rod (288600)
- CHIEF WP Welded Hydraulic Cylinder: 4 Bore x 20 Stroke - 2 Rod (287296)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 1.5 Bore x 12 Stroke - 1.5 Rod (288511)
- CHIEF WC Welded Hydraulic Cylinder: 3.5 Bore x 16 Stroke - 1.75 Rod (287049)
- PENINSULAR CYLINDERS 1-1/2In 250Psi 15In Double Acting Pneumatic Cylinder (MH5150A)
- MAXIM Hydraulic Cylinder, 3 In Bore, 8 In Stroke (288-335)
- MAXIM Hyd Cylinder, 2 In Bore, 36 In Stroke (218-314)
- Zinko Hydraulic Cylinders