Zinger Winger 30-HB-120X52 10 ft. Stake in the Ground Holding Blind
Mfr # 30-HB-120X52
Zoro # G804001804
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zinger Winger
- MFR # 30-HB-120X52
- Zoro # G804001804
- Country of Origin China
- Category Pet Toys
Description
The zinger winger company has been the best manufacturers in selling dog training equipments to trainers and dog owners over the years. We are one of the trusted company, for dog owners of many breeds come to us for the quality which is well echoed. Be assured that you purchase what you were looking for and let us know your suggestions as well to make us right.
The zinger holding blind measures 10 across and 54 high. Weighs 8 pounds assembled. Uses our popular marshwinds hd camo to blend in with most terrain. Comes complete with 4 steel stakes and poles to drive into the ground. Will withstand the toughest weather conditions be it high wind, sun or rain. A great economical holding blind for clubs and trainers. This blind rolls unto itself for easy storage and transport. For dog training purposes it can be used as a retired gunner hide, holding blind and winger hide.
Features- Feather light 8 pounds
- Includes 4 poles, steel stakes and hardware
- Windproof denier fabric in marshwinds camo
- Requires 10 minute assembly
- Open: 120" x 54"
- Size: 10 ft.
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hose Hanger, Reel Dia. 8 in. (48PG06)
- A.R. NORTH AMERICA Valve Cap, RM, Brass (AR2840130)
- GAN EDEN Akro 18 in. Garden Bowl Clay With Removeable Drain Plugs (GA2527800)
- SMITH PERFORMANCE SPRAYERS Shut-Off Service Kit, Stainless, Shut-Off (182621)
- NYLABONE Power Chew Original Chew Toy Giant (NG104P)
- A&E CAGE A&E Cage HB49283 Sand Covered Perch - Extra Small; 1 X 6 In. (HB49283)
- STEEL DOG Steel Dog Freshwater Northern Fish with Rope (54392-NF)
- MULTIPET Lamb Chop W/Birthday Hat Polyester Dog Toy 10.5 in. 1 pk (48706)
- JOLLY PETS Jolly Soccer Ball ORANGE 8" (3421-OR-8)
- MULTIPET CAT TOY ANIMAL ASRTD 3in. (36480)
- MULTIPET Catnip Garden Bag 1Oz (20511)
- Zinger Winger Pet Toys