Zing

ZING RecycLock Safety Padlock, Keyed Different, 3" Shackle, 1-3/4" Body, Green, 7050


original price: $29.44
11% off
new price: $25.95
/ea
Sold in multiples of 2 for $51.90

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Zing recyclock safety padlock, keyed different, 3" shackle, 1-3/4" body, green, 7050 zing recyclock padlock, keyed different, includes one key, solid aluminum body with fully insulated protective covering, precision 6-pin cylinder has key-retaining and auto-locking functions, made from high quality 70% recycled materials, ul validated for recycled content, contains no pvc, food industry approved lubricants, padlock body is green with trilingual label, body measures 1-3/4" length x 1-1/2" wide, steel shackle measures 3" length x 1/4" dia.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.