Shop All Floor Signs
Zing
X Adhesive Sign, 6 in H, 6 in W, Plastic, Letter Shapes, No Text, 10185-RED
Mfr # 10185-RED
Zoro # G9528426
product price: $45.11
/pk 20, $2.26/ea
$45.11
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header No Header
- Legend X Mark
- Width 6 in
- Height 6 in
- Sign Shape Letter Shapes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 10185-RED
- Zoro # G9528426
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 6 in |
Height | 6 in |
Details
Item | X Adhesive Sign |
Header | No Header |
Legend | X Mark |
Sign Shape | Letter Shapes |
Sign Material | Plastic |
Sign Mounting Style | Adhesive Floor |
Printed Language | No Text |
Sign Background Color | Red |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.036 in |
Double-Sided | No |
Legend Style | Symbol |
Shop By | Closeouts |
Description
X Adhesive Sign, Sign Subject Matter Coronavirus Prevention, Height 6 in, Width 6 in, Sign Material Plastic, Sign Mounting Style Adhesive Floor, Header No Header, Legend X Mark, Printed Language No Text, Sign Shape Letter Shapes, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Disposal Can, 2 Gal., White, Polyethylene (12751)
- HONEYWELL NORTH 13" Chemical Resistant Gloves, Nitrile, 9, 1 PR (LA172G/9)
- TOUGH DUCK Men's High-visibility Yellow Polyester Hi-Vis Parka size M (S17611)
- DUPONT Lab Coat, XL, Proshield/Nexgen(R), Wht, PK30 (NG212SWHXL003000)
- SUNBURST SYSTEMS Kit Lemonade Stand WM (3165)
- VISUAL WORKPLACE Floor Sign, 33" x 33", Door Swing (60-1609-3333-C465)
- 5S SUPPLIES Mop Bucket 36in Diameter Non Slip Floor Sign (FS-MOPBKT2-36)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-202 (FS-17-202)
- NMC Keep Aisles Clear Walk On Floor Sign (WFS12)
- IMPACT PRODUCTS Banana Cone® Wet Floor Cone, CAUTION WET FLOOR, Trilingual, English/Spanish/French, 3 ft., Yellow (B1101)
- RUBBERMAID COMMERCIAL Multi-Lingual Caution Sign, 26 in H, 11 in W, HDPE, Rectangle, English, French, Spanish, 1867505 (1867505)
- Zing Floor Signs