Shop All Security & Access Signs
Zing
Window Decal, No Firearms Permitted, PK2
Mfr # 1821D
Zoro # G8435292
product price: $7.45
/pk 2, $3.73/ea
Sold in multiples of 2 for $14.90
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend No Firearms or Weapons Permitted On This Property, Violators are Considered Trespassers and are Subject to Forfeiture or Arrest
- Width 7 in
- Height 5 in
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1821D
- Zoro # G8435292
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 7 in |
Height | 5 in |
Details
Item | Concealed Carry Window Decal |
Legend | No Firearms or Weapons Permitted On This Property, Violators are Considered Trespassers and are Subject to Forfeiture or Arrest |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | No |
Sign Legend Color | Black, Red |
Green Environmental Attribute | Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC |
Double-Sided | No |
Legend Style | Symbol and Text |
Sign Legend Text Color | Black, Red |
Description
Concealed Carry Window Decal, Sign Subject Matter Devices or Substances, Weapons, Height 5 in, Width 7 in, Sign Material Plastic, Sign Mounting Style Adhesive Surface, Legend No Firearms or Weapons Permitted On This Property, Violators are Considered Trespassers and are Subject to Forfeiture or Arrest, Printed Language English, Sign Shape Rectangle, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Thermal Transfer Label, Red on White, Labels/Roll: 270 (B30-261-7569-CLP4B)
- JUSTRITE Cleaning/Dip Tank, Benchtop, 8 gal. (27608)
- KLEENGUARD Disposable Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44337)
- 3M Behind-the-Head Ear Muffs, 22 dB, Peltor X1, Black (X1B)
- ZING Sign, Private Property No Trespass, 18X12" (2275)
- ZING Illinois Concealed Carry Sign, 4 in Height, 6 in Width, Plastic, Rectangle, No Text (2735S)
- ZING Sign, Notice Knock Before Enter, 10x14", AL (20066A)
- ZING DANGER Sign, Construction Area Keep Out, Width: 14" (2112A)
- ZING NOTICE Sign, Video Surveillance, 7X10" (1143S)
- ZING Sign, No Firearms or Weapons, 7X10", ADH (1824S)
- NMC This Door Must Be Kept Closed Sign, C402PB (C402PB)
- Zing Signs