Shop All Security & Access Signs
Zing
Window Decal, Concled Weapons, 5X7", PK2
Mfr # 1817D
Zoro # G8435423
product price: $6.99
/pk 2, $3.50/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Security Notice, Concealed Weapons are Banned On These Premises
- Width 7 in
- Height 5 in
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1817D
- Zoro # G8435423
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 7 in |
Height | 5 in |
Details
Item | Concealed Carry Window Decal |
Legend | Security Notice, Concealed Weapons are Banned On These Premises |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | No |
Green Environmental Attribute | Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC |
Legend Style | Symbol and Text |
Double-Sided | No |
Sign Legend Color | Black, Red |
Sign Legend Text Color | Black, Red |
Description
Concealed Carry Window Decal, Sign Subject Matter Weapons, Devices or Substances, Height 5 in, Width 7 in, Sign Material Plastic, Sign Mounting Style Adhesive Surface, Legend Security Notice, Concealed Weapons are Banned On These Premises, Printed Language English, Sign Shape Rectangle, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYPOSTER.COM Safety Poster, A Great Attitude Is One, EN (P0942)
- CORDOVA Kevlar(R) Sleeve, 14" L, Single Ply (3014E)
- CAT WORKWEAR FR Fire Resistant Cargo Pants, Navy (1810006-57E)
- WERNER Full Body Harness, Vest Style, XL (H312004)
- ZING Sign, Notice No Food or Drink, 7x10", ADH (1991S)
- ZING Sign, Private Property No Trespass, 18X12" (2275)
- ZING Sign, All Weapons Prohibited, 7X10", AL (1825A)
- ZING Window Decal, All Weapons Prohibited, PK2 (1822D)
- ZING Nebraska Concealed Carry Sign, 14 in Height, 10 in Width, Aluminum, Rectangle, English (2804A)
- ZING DANGER Sign, Do Not Enter, 7X10", Plastic, Height: 7" (1094)
- LYLE Decal Danger Keep Out, 10"x7", Height: 7 in (LCU4-0519-ND_10X7)
- Zing Signs