Shop All Security & Access Signs
Zing
Window Decal, All Weapons Prohibited, PK2
Mfr # 1822D
Zoro # G8435310
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend All Weapons Including Concealed Firearms are Prohibited On These Premises
- Width 7 in
- Height 5 in
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zing
- MFR # 1822D
- Zoro # G8435310
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 7 in |
Height | 5 in |
Details
Item | Concealed Carry Window Decal |
Legend | All Weapons Including Concealed Firearms are Prohibited On These Premises |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | No |
Sign Legend Text Color | Black, Red |
Double-Sided | No |
Green Environmental Attribute | Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC |
Sign Legend Color | Black, Red |
Legend Style | Symbol and Text |
Description
Concealed Carry Window Decal, Sign Subject Matter Weapons, Devices or Substances, Height 5 in, Width 7 in, Sign Material Plastic, Sign Mounting Style Adhesive Surface, Legend All Weapons Including Concealed Firearms are Prohibited On These Premises, Printed Language English, Sign Shape Rectangle, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 6-Point Ratcheting Suspension (48-73-1097)
- LABELMASTER UN3077 Environmentally Hazard, PK500, HSN1500R (HSN1500R)
- CONDOR Stop Look Out For Forklifts Sign, 18" W, 18" H, English, Plastic, Red, White (476N39)
- 3M Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-06 (SPB-06)
- ZING Sign, Visitors, Farm Biosecurity, 10x14", AL (20019A)
- ZING DANGER Sign, Construction Area Keep Out, Width: 14" (2112A)
- ZING Sign, Notice Visitors Check In, 10x14", PL (20012)
- ZING Sign, Private Property No Trespass, 18X12" (2275)
- ZING NOTICE Sign, Video Surveillance, 7X10", Sign Background Color: White (1143A)
- ZING Sign, All Weapons Prohibited, 7X10", AL (1825A)
- NMC Notice Authorized Personnel Only Sign - Bilingual, ESN34PC (ESN34PC)
- Zing Security & Access Signs