Shop All Radiation & Laser Signs
Zing
Warning Sign, 7 in H, 10 in W, Plastic, Rectangle, 1938S
Mfr # 1938S
Zoro # G8437033
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Warning Magnetic Field In Place
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1938S
- Zoro # G8437033
- UPC # 00611105915351
- Country of Origin United States
- Category Radiation & Laser Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Warning Sign |
Legend | Warning Magnetic Field In Place |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Surface |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Double-Sided | No |
Legend Style | Text |
OSHA Compliant | Yes |
ANSI Compliant | Yes |
Standards | ANSI Z53.1-1967; OSHA 1910.145 |
Description
Warning Sign, Sign Subject Matter Magnetic Hazard, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style Surface, Legend Warning Magnetic Field In Place, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 4 ft.L Positioning and Restraint Lanyard (C111104)
- EDWARDS SIGNALING EOL Resistor, PK2 (EOL47PK2)
- ARMORED REEL Booster Fire Hose, 100 ft. L (G541ARMRE100N)
- VIKING The Viking Insulated Boot (VW23)
- ZING Sign, Warning Affect Pacemakers, 7x10", ADH (10077S)
- ZING Sign, Caution Magnetic Field, 10x14", ADH (20072S)
- NMC Laser Hazard Sign, 7 in Height, 7 in Width, Pressure Sensitive Vinyl (S67P)
- LYLE Reflective Laser Area Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle (LCU4-0252-RA_14x10)
- NMC 10 in Height, 14 in Width, Rigid Plastic (D169RB)
- LYLE Radiation Sign, 14 in H, 10 in W, Plastic, Vertical Rectangle, LCU1-0010-NP_10x14 (LCU1-0010-NP_10x14)
- NMC Caution Laser Invisible Beam Sign, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (M700PB)
- Zing Signs