Shop All Radiation & Laser Signs
Zing
Warning Sign, 7 in H, 10 in W, Aluminum, Rectangle, 1938A
Mfr # 1938A
Zoro # G8436920
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Warning Magnetic Field In Place
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1938A
- Zoro # G8436920
- UPC # 00611105915344
- Country of Origin United States
- Category Radiation & Laser Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Warning Sign |
Legend | Warning Magnetic Field In Place |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | Surface |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
ANSI Compliant | Yes |
OSHA Compliant | Yes |
Standards | ANSI Z53.1-1967, OSHA 1910.145 |
Legend Style | Text |
Double-Sided | No |
Description
Warning Sign, Sign Subject Matter Magnetic Hazard, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style Surface, Legend Warning Magnetic Field In Place, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE Locking Carabiner Clip, Stainless Steel, Black (LSBM-01-2R3)
- BIOCLEAN Coveralls, 3XL, 20 PK, White, Non-Woven Laminate Polyethylene/Polypropylene, Zipper (BDCHT)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow (448900)
- JACKS IMPORTS Rope Snap 2-3/8" (10058-2-3/8)
- ZING Sign, Caution Magnetic Field, 10x14", ADH (20072S)
- ZING Sign, Warning Affect Pacemakers, 7x10", ADH (10077S)
- BRADY Danger Laser Sign, 7 in H, 10 in W, Plastic, Rectangle, 25260 (25260)
- SIGNMISSION OSHA RADIATION Sign, Turn Off Cell Phones Bilingual, 10in X 7in Decal, 7" H, 10" W, Landscape (OS-CR-D-710-L-10195)
- SIGNMISSION OSHA RADIATION Sign, Turn Off Cell Phones Bilingual, 5in X 3.5in Decal, 3.5" H, 5" W, Landscape (OS-CR-D-35-L-10195)
- LYLE Reflective Laser Area Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle (LCU4-0252-RA_14x10)
- NMC Caution Laser Area Sign (C544PB)
- Zing Radiation & Laser Signs