Shop All Electrical Lockout Devices
Zing
Wall Switch Lockout, Red, 3/8 In. Dia.
Mfr # 6064
Zoro # G4819394
original price:
$7.97
6% off
new price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Maximum Number of Padlocks 1
- Material Plastic
- Max. Number of Padlocks 1
- For Maximum Padlock Shackle Diameter 3/8 in
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 6064
- Zoro # G4819394
- Country of Origin United States
- Category Electrical Lockout Devices
Dimensions
For Maximum Padlock Shackle Diameter | 3/8 in |
Height | 1 1/2 in |
Overall Width | 3.5 in |
Width | 1/4 in |
Overall Height | 3.5 in |
Padlock Shackle Max. Dia. | 3/8 in |
Length | 3 1/2 in |
Overall Depth | 0.25 in |
Details
Item | Wall Switch Lockout |
Maximum Number of Padlocks | 1 |
Material | Plastic |
Max. Number of Padlocks | 1 |
Color | Red |
Standards | OSHA 1910.147 |
For Switch Actuation Type | Toggle |
Lockout Material | Plastic |
Lockout Color | Red |
Installation Type | Removable |
For Locking Position | Off, On |
For Switch Location | Wall Switch |
Description
Wall Switch Lockout, For Locking Position Off, On, For Maximum Padlock Shackle Diameter 3/8 in, For Switch Actuation Type Toggle, Maximum Number of Padlocks 1, Overall Height 3.5 in, Installation Type Removable, For Switch Location Wall Switch, Lockout Color Red, Lockout Material Plastic, Overall Depth 0.25 in, Overall Width 3.5 in, Standards OSHA 1910.147
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-TRED AntiSlip Safety Tape - 3/4" x 60’ / Saftey Yellow-Roll (SAF.7560.R)
- BRK Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, 120 V AC, 120 V DC (7010LBL)
- ZORO SELECT Half Dome Mirror, 18In., ABS Plastic (ONV-180-18)
- SHOWA Heat Resistant Gloves, Black, M, PR (8814-08)
- ZING ZING Double Pole Lockout For Larger Breakers With Slide Switch On Top, 7611 (7611)
- ZING Fuse Holder Lockout, 1/2" L, 1-1/2" W (7692)
- ZING ZING 120/277V Clamp-On Breaker Lockout-cleat, 7256 (7256)
- ZING ZING 480/600V Breaker Lockout, 2-1/4" x 7/8", 7258 (7258)
- ZING Plug Lockout, Red, 9/16" Shackle dia. (7105)
- ZING Fuse Holder Lockout, 2-1/4" H, 1/2" L, 1" W (7691)
- ZING ZING Pin And Sleeve - Plug Lockout, 7268 (7268)
- Zing Lockout Tagout