Shop All Glove Dispensers & Accessories
Zing
Universal Glove Dispenser, PETG, Clr, 2 Box
Mfr # 7221
Zoro # G3639867
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Recycled PETG
- Depth 4 in
- Height 10 1/2 in
- Width 12 in
- Holds (2) Boxes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 7221
- Zoro # G3639867
- Country of Origin United States
- Category Glove Dispensers & Accessories
Dimensions
Depth | 4 in |
Height | 10 1/2 in |
Width | 12 in |
Details
Item | Universal Mount Glove Dispenser |
Color | Clear |
Material | Recycled PETG |
Holds | (2) Boxes |
Mounts On | Wall or Cabinet |
Green Environmental Attribute | Product Contains 100% Total Recycled Content |
Industry Type | Healthcare |
Description
Universal Mount Glove Dispenser, Color Clear, Depth 4 in, Height 10 1/2 in, Material Recycled PETG, Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPASS Exit Sign, Green Letter, 1 or 2 Faces, LED (CAG)
- CONDOR High Visibility Vest, Orange/Red, 2XL (53YM44)
- TINGLEY Size 14 Men's Steel Rubber Boot, Black (MB816B)
- 3M Reading Glasses, +2.0, Gray, Polycarbonate (11501-00000-20)
- ZING Universal Glove Dispenser, PETG, Clr, 3 Box (7222)
- ZING Universal Glove Dispenser, PETG, Clr, 1 Box (7220)
- ZING Glove Dispenser Magnet, PETG, Wht, 1 Box (7226)
- ZING Glove Dispenser, Triple Box, White, Steel (7499)
- GLOVE GUARD Utility Guard® clip, Pink (7339PK)
- GLOVE GUARD Utility Guard(R) Clip, Black, Blank (7100BK)
- ZORO SELECT Horizontal Glove Dispenser, Steel, 2 Boxes (6GKY1)
- Zing Glove Dispensers & Accessories