Shop All Traffic Signs
Zing
Traffic Sign, 7 in Height, 7 in Width, Plastic, L-Shaped, English
Mfr # 2597
Zoro # G4915687
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7 in
- Height 7 in
- Sign Shape L-Shaped
- Sign Material Plastic
- Sign Mounting Style With Mounting Holes, L-Shaped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zing
- MFR # 2597
- Zoro # G4915687
- UPC # 611105911155
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 7 in |
Height | 7 in |
Sign Legend Character Height | 5/8 in |
Mounting Hole Dia. | 0.125 in |
Description
Traffic Sign, L-Shape Projection, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Forklift Traffic, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text, Sign Legend Character Height 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Navigator .22Mm Pu Nylon 49 Raincoat, 3XL (550CX3)
- NATIONAL MARKER CO Caution Watch Out Forklift Trucks Sign- Rigid Plastic 10H X 14W (C215RB)
- AIR SYSTEMS INTL Airline Hose, 10 ft., 250 psi (H-10-5)
- SIGNMISSION OSHA Notice Sign, 10" Height, 14" Width, Aluminum, Do Not Enter Test In Progress Sign, Landscape (OS-NS-A-1014-L-11225)
- LYLE School Crossing Pictogram Traffic Sign, 30 in H, 30 in W, Aluminum, Pentagon, No Text, S1-1-30HA (S1-1-30HA)
- SIGNMISSION Caution-Pedestrian Traffic Sound Horn-10in x 14in OSHA Safety, CS-Pedestrian Traffic Sound Horn (CS-Pedestrian Traffic Sound Horn)
- NMC No Texting While Driving Traffic Sign, TM253H (TM253H)
- LYLE Enter Sign For Parking Lots, 18 in H, 18 in W, Aluminum, Square, English, T1-1888-EG_18x18 (T1-1888-EG_18x18)
- NMC One Lane Road Ahead Sign (TM178K)
- NMC Road Closed Ahead (TM175K)
- LYLE Safety Decal, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English (U7-1154-RD_14X10)
- Zing Traffic Signs