Shop All Traffic Signs
Zing
Traffic Sign, 6 in H, 12 in W, Aluminum, Rectangle, English, 2391
Mfr # 2391
Zoro # G8431363
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend 2-Way
- Width 12 in
- Height 6 in
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2391
- Zoro # G8431363
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 12 in |
Height | 6 in |
Details
Item | Traffic Sign |
Legend | 2-Way |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Printed Language | English |
Sign Background Color | Yellow |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.080 in |
Sign Legend Color | Black |
Legend Style | Text |
MUTCD Code | R1-3 |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Standards | MUTCD |
Sign Legend Text Color | Black |
Description
Traffic Sign, Height 6 in, Width 12 in, Sign Material Aluminum, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT FR Hi-Vis Full Zip Hoodie, Men's, 3XL (10027912)
- LYLE Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1296-RD_7X5 (U5-1296-RD_7X5)
- STEINER INDUSTRIES Heat-Resistant Cape Sleeve w/Bib, 2XL (1033-2X)
- SIGNMISSION OSHA, Diesel Fuel Flammable No Smoking Bilingual, 14in X 10in Rigid Plastic, 10" W, 14" L, Spanish (OS-DS-P-1014-VS-1128)
- SIGNMISSION OSHA Notice Sign, Pedestrians Use Door With Symbol, 18in X 12in Aluminum, 12" W, 18" L, Landscape (OS-NS-A-1218-L-17169)
- TAPCO Down Diagonl Lft Arrw Sign, 24" W x 12" H, 373-05060 (373-05060)
- NMC Truck Entrance Traffic Sign, TM122J (TM122J)
- NMC Pedestrian Traffic Sound Horn Sign, C577PB (C577PB)
- LYLE Security Sign, 18 in H, 12 in W, Aluminum, Rectangle, English, Spanish, T1-1078-EG_12x18 (T1-1078-EG_12x18)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1039-NA_14x10 (U5-1039-NA_14x10)
- EASTERN METAL SIGNS AND SAFETY Shoulder Work Traffic Sign, 48 in Height, 48 in Width, Polyester, PVC, Diamond, English (41G431)
- Zing Traffic Signs