Shop All Traffic Signs
Zing
Traffic Sign, 24 in Height, 24" Width, Aluminum, Triangle, English
Mfr # 2229
Zoro # G8430803
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Yield
- Width 24"
- Height 24 in
- Sign Shape Triangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2229
- Zoro # G8430803
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 24" |
Height | 24 in |
Details
Item | Traffic Sign |
Legend | Yield |
Sign Shape | Triangle |
Sign Material | Aluminum |
Printed Language | English |
Sign Background Color | Red, White |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.080 in |
Legend Style | Symbol and Text |
MUTCD Code | R1-2 |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Standards | MUTCD |
Sign Legend Color | Red |
Symbol | Triangle |
Sign Legend Text Color | Red |
Description
Traffic Sign, Height 24 in, Width 24 In., Sign Material Aluminum, Printed Language English, Sign Shape Triangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A7 Cut Level, Foam Nitrile, XL, 1 PR (11-542)
- KLEEN CHEF Poly Disposable Gloves, High Density Polyethylene, Powder-Free, S, 525 PK, Clear (BL-KCFS-ES-HDPE-CLDG-01-S)
- 3M DBI-SALA Full Body Harness, XL, Repel(TM) Polyester (1101252)
- CARHARTT Dungaree Work Pants, Black, Size 30x30 In (B11-BLK 30 30)
- NMC Speed Bump Ahead Sign, TM214K (TM214K)
- TAPCO CHIP Seal Marker, Yellow, 2-Side (566-00050)
- NMC Fines Double Sign, TM529J (TM529J)
- ACCUFORM Traffic Cone Top Warning Sign (FBC733)
- NMC Road Closed Sign, TM206K (TM206K)
- SIGNMISSION Driveway All Trucks W/ Left Arrow Heavy-Gauge Alum Rust Proof Parking, 18" x 24", A-1824-24130 (A-1824-24130)
- SMV English Red Safety Sign 14 in. H X 14 in. W (2-C)
- Zing Signs