Shop All Traffic Signs
Zing
Traffic Sign, 24 in H, 24 in W, Aluminum, Triangle, English, 2294
Mfr # 2294
Zoro # G8431040
product price: $49.69
/ea
$49.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Yield
- Width 24 in
- Height 24 in
- Sign Shape Triangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2294
- Zoro # G8431040
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 24 in |
Height | 24 in |
Details
Item | Traffic Sign |
Legend | Yield |
Sign Shape | Triangle |
Sign Material | Aluminum |
Printed Language | English |
Sign Background Color | Red, White |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.080 in |
Standards | MUTCD |
Sign Legend Color | Red |
Legend Style | Symbol and Text |
Symbol | Triangle |
MUTCD Code | R1-2 |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Sign Legend Text Color | Red |
Description
Traffic Sign, Height 24 in, Width 24 in, Sign Material Aluminum, Printed Language English, Sign Shape Triangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Collared Disposable Coveralls, 3XL, 25 PK, White, Polypropylene, Zipper (26W755)
- HY-KO 1.25In Reflective Letter C, 10PK (B00376)
- DUNLOP Knee Boots, Size 12, 16" H, Black, Plain, PR (8968000)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1246145)
- NMC Sidewalk Closed Cross Here With Left Arrow Sign, TM514J (TM514J)
- LYLE One Way Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1014-HI_12x18 (T1-1014-HI_12x18)
- SIGNMISSION Trucks Sign Trucks W/ Right Arrow Heavy-Gauge Alum Rust Proof Parking Sign, 18" x 24", A-1824-22780 (A-1824-22780)
- LYLE Delivery Entrance Sign For Parking Lots, 12 in H, 12 in W, Aluminum, Square, T1-1870-HI_12x12 (T1-1870-HI_12x12)
- NMC Utility Work Ahead Sign (TM187K)
- PLASTICADE Panel, Vertical, Park. Closed (4100-BK-PARK2)
- LYLE Road Closed To Thru Traffic Traffic Sign, 30 in Height, 60 in Width, Aluminum, Horizontal Rectangle (R11-4-60HA)
- Zing Traffic Signs