Shop All Traffic Signs
Zing
Traffic Sign, 24 in H, 18 in W, Aluminum, Rectangle, English, 2235
Mfr # 2235
Zoro # G8430812
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Speed Limit 15
- Width 18 in
- Height 24 in
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2235
- Zoro # G8430812
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 18 in |
Height | 24 in |
Details
Item | Traffic Sign |
Legend | Speed Limit 15 |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.080 in |
Sign Legend Color | Black |
MUTCD Code | R2-1 |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Standards | MUTCD |
Legend Style | Text |
Sign Legend Text Color | Black |
Description
Traffic Sign, Height 24 in, Width 18 in, Sign Material Aluminum, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Please Use Other Door Sign 2" x 8", 10PK, B00060 (B00060)
- ELECTROMARK Inspected Tag, 3 x 5-3/4 In, Bk/Wht, PK25 (Y625755)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5CC311121)
- KOEHLER BRIGHTSTAR Personal Safety Beacon, Metal Clip, Blue (71000B)
- NMC Lane Shift Arrow Right Sign (TM245K)
- LYLE Detour Ahead Traffic Sign, 30 in Height, 30 in Width, Aluminum, Diamond, English (W20-2D-30HA)
- NMC Enter Only Sign, TM36G (TM36G)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1579-RA_14X10 (U5-1579-RA_14X10)
- NMC Keep Left Sign, TM28H (TM28H)
- SIGNMISSION OSHA Notice Sign, Stop Here For Gate, 10in X 7in Aluminum, 7" W, 10" L, Landscape (OS-NS-A-710-L-18478)
- LYLE Speed Limit 35 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, R2-1-35-18HA (R2-1-35-18HA)
- Zing Traffic Signs