Shop All Traffic Signs
Zing
Traffic Sign, 24 in H, 18 in W, Aluminum, Rectangle, English, 2223
Mfr # 2223
Zoro # G8430849
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Speed Limit 20
- Width 18 in
- Height 24 in
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2223
- Zoro # G8430849
- UPC # 00768155778280
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 18 in |
Height | 24 in |
Details
Item | Traffic Sign |
Legend | Speed Limit 20 |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.080" |
Standards | MUTCD |
Legend Style | Text |
MUTCD Code | R2-1 |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Sign Legend Color | Black |
Sign Legend Text Color | Black |
Description
Traffic Sign, Height 24 in, Width 18 in, Sign Material Aluminum, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Projecting Aisle Sign, Legend 1, HPS-2W1412-1 (HPS-2W1412-1)
- PIP Electrical Rated Gloves, Class 1, Sz 9, PR (150-1-14/9)
- BRADY Ammonia Pipe Marker, HTRL, 3 to 5In (90409)
- KASK Smoke Visor for the Zenith helmets (39527)
- EASTERN METAL SIGNS AND SAFETY Prescribed Burn Traffic Sign, 48 in H, 48 in W, Polyester, PVC, Diamond, English, 669-C/48-MO-PBA (669-C/48-MO-PBA)
- LYLE Speed Hump Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, W17-1-24HA (W17-1-24HA)
- SIGNMISSION Pedestrian Crossing Symbol Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23337 (A-1218-23337)
- SIGNMISSION Truck Sign Instructions Semi Trucks Stop Here Heavy-Gauge Alum. Sign, 12" x 18", A-1218-22788 (A-1218-22788)
- SIGNMISSION Oncoming Traffic Does Not Stop Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24373 (A-1218-24373)
- NMC Pedestrian Crossing Sign, TM163J (TM163J)
- LYLE Speed Limit 30 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, R2-1-30-18DA (R2-1-30-18DA)
- Zing Traffic Signs