Shop All Traffic Signs
Zing
Traffic Sign, 18 in H, 24 in W, Aluminum, Rectangle, English, 2408
Mfr # 2408
Zoro # G8431503
product price: $34.75
/ea
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Keep Right
- Width 24 in
- Height 18 in
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2408
- Zoro # G8431503
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 24 in |
Height | 18 in |
Details
Item | Traffic Sign |
Legend | Keep Right |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.080 in |
MUTCD Code | R4-7P |
Standards | MUTCD |
Legend Style | Text |
Sign Legend Color | Black |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Sign Legend Text Color | Black |
Description
Traffic Sign, Height 18 in, Width 24 in, Sign Material Aluminum, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 470N36 (470N36)
- SHOWA 7005, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Light Blue (7005PFXL)
- ATLITE - EMERGENCY Edgelite Housing, Slf-Pwrd Hs1 (HS1)
- ERGODYNE Skullerz AEGIR Anti-Scratch/Anti-Fog Safety Glasses, Clear Smoke Frame, Orange Mirror Polycarb Lens (55014)
- LYLE Wrong Way Traffic Sign, 18 in H, 30 in W, Aluminum, Horizontal Rectangle, English, R5-1A-30HA (R5-1A-30HA)
- ACCUFORM Temperature Indicator Postmount Sign, 18 in Height, 12 in Width, Aluminum, Rectangle, English (MSTF525)
- LYLE Chevron Symbol Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical , No Text, T1-1218-EG_12x18 (T1-1218-EG_12x18)
- NMC Slow 10.375x12.625, 10-1/2 in Height, 12-3/4 in Width (CS12)
- LYLE Slow Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, LW8-12-24HA (LW8-12-24HA)
- LYLE Church Entrance Traffic Sign, 12 in H, 12 in W, Aluminum, Diamond, T1-1470-HI_12x12 (T1-1470-HI_12x12)
- LYLE Sasquatch Crossing Traffic Sign, 12 in H, 12 in W, Aluminum, Diamond, English, T1-1595-EG_12x12 (T1-1595-EG_12x12)
- Zing Signs