Shop All Traffic Signs
Zing
Traffic Sign, 18 in H, 18" W, Aluminum, Square, English, 2405
Mfr # 2405
Zoro # G8888980
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Exit
- Width 18"
- Height 18 in
- Sign Shape Square
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zing
- MFR # 2405
- Zoro # G8888980
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 18" |
Height | 18 in |
Details
Item | Traffic Sign |
Legend | Exit |
Sign Shape | Square |
Sign Material | Aluminum |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.080 in |
Sign Legend Color | Black |
Standards | MUTCD |
Legend Style | Text |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
MUTCD Code | R7-432 |
Sign Legend Text Color | Black |
Description
Traffic Sign, Height 18 in, Width 18 In., Sign Material Aluminum, Printed Language English, Sign Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV46 Surveyor Type R Class 2 Breakaway Safety Vest (SV46OXL)
- C.H. HANSON Steel Stamps Set, 1/8 in., 9 pcs. (29150)
- HEADLINE SIGN ADA Sign, Women Restroom Wheelchair Accessible Symbol, Plastic, 6 x 9 (4814)
- CONDOR High Visibility Vest, Orange/Red, 2XL/3XL (53YN07)
- NMC Yield Ahead Sign, TM610DG (TM610DG)
- NMC No Thru Traffic Sign, TM141J (TM141J)
- NMC Entrance Sign, M350PB (M350PB)
- NMC Authorized Drivers Only Are.. Sign, N245PB (N245PB)
- LYLE Double Arrow Traffic Sign, 24 in Height, 48 in Width, Aluminum, Horizontal Rectangle, No Text (W1-7-BO-48HA)
- SAFETY FLAG CO Item, 2Height, 6Width (RSK -36)
- LYLE Safety Decal, 5 in H, 7 in W, Aluminum, Horizontal Rectangle, English, U7-1154-RD_7X5 (U7-1154-RD_7X5)
- Zing Signs