Shop All Traffic Signs
Zing
Traffic Sign, 18 in H, 18 in W, Aluminum, Square, English, 2412
Mfr # 2412
Zoro # G8431567
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend No Exit
- Width 18 in
- Height 18 in
- Sign Shape Square
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2412
- Zoro # G8431567
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 18 in |
Height | 18 in |
Details
Item | Traffic Sign |
Legend | No Exit |
Sign Shape | Square |
Sign Material | Aluminum |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.080" |
Legend Style | Text |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Standards | MUTCD |
Description
Traffic Sign, Height 18 in, Width 18 in, Sign Material Aluminum, Printed Language English, Sign Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Welding Jacket, FR Cotton with Leather Sleeves, 4X-Large (PW9230XXXXL)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Blue (19136)
- GVS-RPB Hygiene (NV3-736-A10)
- US WEIGHT Steel Stanchion Clip (U2512)
- NMC Tow-Away Zone Sign, TMA55H (TMA55H)
- LYLE Reflective Icy Conditions Label, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English (U4-1301-RD_14X10)
- SIGNMISSION Designer Series-Speed Humps Ahead, Tan & Green Heavy-Gauge Aluminum, 18" x 18", TG-1818-9887 (A-DES-TG-1818-9887)
- SIGNMISSION OSHA Danger Sign, No Pedestrian Traffic, 24in X 18in Aluminum, 18" W, 24" L, Portrait (OS-DS-A-1824-V-1468)
- NMC Stop Octagon Shape Sign 30x30, 30 in Height, 30 in Width, Aluminum (TM81J)
- NMC Advance Turn Arrow Left Sign, TM500J (TM500J)
- NMC Right Turn Arrow Graphic Road Sign (TM240K)
- Zing Traffic Signs