Shop All Traffic Signs
Zing
Traffic Sign, 18 in H, 18 in W, Aluminum, Square, English, 2406
Mfr # 2406
Zoro # G8431549
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Exit
- Width 18 in
- Height 18 in
- Sign Shape Square
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2406
- Zoro # G8431549
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 18 in |
Height | 18 in |
Details
Item | Traffic Sign |
Legend | Exit |
Sign Shape | Square |
Sign Material | Aluminum |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.080 in |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Sign Legend Color | Black |
Symbol | L-Arrow |
Legend Style | Symbol and Text |
Standards | MUTCD |
Sign Legend Text Color | Black |
Description
Traffic Sign, Height 18 in, Width 18 in, Sign Material Aluminum, Printed Language English, Sign Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Microflex Integra, Exam Gloves, 6.7 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Blue (N864)
- PETZL Shoulder Straps, Nylon, Black (C74A)
- CHUMS Goliath Glove Clip, Black (30061100)
- BDG Seamless Knit HPPE Cut Resistant HiViz Yellow Impact Prote, Size L (9) (99-1-9790-9)
- LYLE Wrong Way Traffic Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-6172-HI_18x12 (T1-6172-HI_18x12)
- LYLE Truck Entrance Sign For Parking Lots, 18 in H, 18 in W, Aluminum, Square, English, T1-1935-EG_18x18 (T1-1935-EG_18x18)
- LYLE Warning Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1798-HI_12x18 (T1-1798-HI_12x18)
- ZORO SELECT Traffic Cone Sign, 10 1/2 in H, 12 3/4 in W, 535-00097 (535-00097)
- NMC Slow Pedestrian Crossing Sign, TM165J (TM165J)
- SIGNMISSION Speed Limit 15 Mph Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-22879 (A-1824-22879)
- EASTERN METAL SIGNS AND SAFETY Tree Work Ahead Traffic Sign, 36 in Height, 36 in Width, Polyester, PVC, Diamond, English (669-C/36-EMO-TA)
- Zing Traffic Signs