Shop All Traffic Signs
Zing
Traffic Sign, 18 in H, 18 in W, Aluminum, Square, English, 2404
Mfr # 2404
Zoro # G8889069
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Exit Here
- Width 18 in
- Height 18 in
- Sign Shape Square
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2404
- Zoro # G8889069
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 18 in |
Height | 18 in |
Details
Item | Traffic Sign |
Legend | Exit Here |
Sign Shape | Square |
Sign Material | Aluminum |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.080" |
Standards | MUTCD |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Legend Style | Text |
Description
Traffic Sign, Height 18 in, Width 18 in, Sign Material Aluminum, Printed Language English, Sign Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Extra Heavy Weight Rain Suit, Large, Yellow (8050-SA L)
- MAPA Clean Process Gloves, L, 6 mil, PK100 (984 CP)
- NMC Nfpa Label Number 4", Pk5, Width: 5" (DCN43)
- TINGLEY Black PVC Boot, Men's, Black, PR (31161)
- NMC Speed Bump Ahead Sign, TM214J (TM214J)
- NMC Caution Speed Bumps Ahead Sign, TM160K (TM160K)
- NMC Keep Right Sign, TM27H (TM27H)
- NMC Glo Brite Down Right Arrow Egress Sign, 50R-1SN-DR (50R-1SN-DR)
- NMC Caution Proceed Slowly Sign Sign, C748E (C748E)
- LYLE Horse Crossing Traffic Sign, 12 in H, 12 in W, Aluminum, Diamond, English, T1-1579-HI_12x12 (T1-1579-HI_12x12)
- HY-KO Please Slow Down Sign 12" x 18" (A61023)
- Zing Traffic Signs