Shop All Traffic Signs
Zing
Traffic Sign, 18 in H, 18 in W, Aluminum, Square, English, 2402
Mfr # 2402
Zoro # G8889008
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Enter
- Width 18 in
- Height 18 in
- Sign Shape Square
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2402
- Zoro # G8889008
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 18 in |
Height | 18 in |
Details
Item | Traffic Sign |
Legend | Enter |
Sign Shape | Square |
Sign Material | Aluminum |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.080 in |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Standards | MUTCD |
Legend Style | Symbol and Text |
Symbol | R-Arrow |
Sign Legend Color | Black |
Sign Legend Text Color | Black |
Description
Traffic Sign, Height 18 in, Width 18 in, Sign Material Aluminum, Printed Language English, Sign Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Protective Waterproof Footwear, Men 6, PR (27211)
- GSS SAFETY Premium Class 2 Multi-Purpose Msh Zipper (1505-MD)
- PLASTICADE Sign Base with Post, Rubber 30 lbs. (800-RB-30-60PK-KIT)
- SOTERIA GLOVE Leather Palm Safety Cuff Gloves, Size: 2XL, 12 Pairs/PK (1052Q/2XL)
- LYLE Clearance Marker Traffic Sign, 12 in H, 6 in W, Aluminum, Vertical Rectangle, No Text, OM-3L-6HA (OM-3L-6HA)
- NMC Remember Save A Life Traffic Sign, TM251H (TM251H)
- NMC Caution Speed Bumps Ahead Sign, TM160K (TM160K)
- LYLE Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1222-RA_10X7 (U5-1222-RA_10X7)
- HY-KO 16In Slow Sign 18" x 18" (A20508)
- NMC Chevron Traffic Arrow Sign, TM161K (TM161K)
- BRADY Traffic Sign, 24" H, 18 in W, Aluminum, Rectangle, English, 94213 (94213)
- Zing Traffic Signs