Shop All Traffic Signs
Zing
Traffic Sign, 18 in H, 18 in W, Aluminum, Square, English, 2400
Mfr # 2400
Zoro # G8431512
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Enter
- Width 18 in
- Height 18 in
- Sign Shape Square
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2400
- Zoro # G8431512
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 18 in |
Height | 18 in |
Details
Item | Traffic Sign |
Legend | Enter |
Sign Shape | Square |
Sign Material | Aluminum |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.080 in |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Symbol | R-Arrow |
Legend Style | Symbol and Text |
Standards | MUTCD |
Sign Legend Color | Black |
Sign Legend Text Color | Black |
Description
Traffic Sign, Height 18 in, Width 18 in, Sign Material Aluminum, Printed Language English, Sign Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mns Ls Fr Blu Exec Drs Shirt (SR70FB 17534)
- NMC Do Not Park In Front Of Door Sign, N258PB (N258PB)
- WOLVERINE Size 11W Men's 6 in Work Boot Steel Work Boot, Brown (W03120)
- SAFEWAZE Roofer's Fall Protection Kit, Size: Universal (FS126-E)
- TAPCO Do Not Enter Sign, 24" x 24" x .080 HIP (373-05089)
- LYLE Cattle Crossing Traffic Sign, 18 in H, 18 in W, Aluminum, Diamond, English, T1-1554-EG_18x18 (T1-1554-EG_18x18)
- NMC Right Arrow Sign, PDA (PDA)
- LYLE Speed Limit 5 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, R2-1-5-18DA (R2-1-5-18DA)
- LYLE Road Construction Ahead Traffic Sign, 30 in Height, 30 in Width, Aluminum, Diamond, English (W20-1Z-30HA)
- LYLE Children at Play Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1336-HI_12x18 (T1-1336-HI_12x18)
- LYLE Exit Parking Sign, 18 in H, 18 in W, Aluminum, Square, English, LR7-69A-18HA (LR7-69A-18HA)
- Zing Traffic Signs