Shop All Traffic Signs
Zing
Traffic Sign, 18 in H, 18 in W, Aluminum, Rectangle, English, 2302
Mfr # 2302
Zoro # G8430952
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Exit Only
- Width 18 in
- Height 18 in
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2302
- Zoro # G8430952
- UPC # 04865400022320
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 18 in |
Height | 18 in |
Details
Item | Traffic Sign |
Legend | Exit Only |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.080 in |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
MUTCD Code | R7-201 |
Legend Style | Text |
Standards | MUTCD |
Description
Traffic Sign, Height 18 in, Width 18 in, Sign Material Aluminum, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL Arc Flash Hood, Green, Universal, HRC 4 (H65NPQH40LF)
- ABUS Lockout Padlock, KA, Red, 1-1/2"H (72 /40 KA Red)
- SOF SOLE Shoe Laces, 36" L, Polyester, Bl, PR (84905)
- CHECKERS Warning Whip, LD, 7 Ft, Red (FSRR7R-HB)
- ZORO SELECT Traffic Cone Sign, 10 1/2 in H, 12 3/4 in W, 03-550-H (03-550-H)
- NMC Speed Limit 15 Sign, TM19K (TM19K)
- NMC Auxiliary Diagonal Right Arrow Sign, TM505J (TM505J)
- NMC Road Closed Sign, TM206K (TM206K)
- NMC No Texting While Driving Traffic Sign, TM253H (TM253H)
- NMC Auxiliary Diagonal Arrow Left Sign, TM504K (TM504K)
- LYLE Two Way Traffic Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, No Text, W6-3-24DA (W6-3-24DA)
- Zing Signs