Shop All Traffic Signs
Zing
Traffic Sign, 18 in H, 12" W, Aluminum, Rectangle, English, 2514
Mfr # 2514
Zoro # G8431853
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend No Cell Phones
- Width 12"
- Height 18 in
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2514
- Zoro # G8431853
- UPC # 00611105918093
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 12" |
Height | 18 in |
Details
Item | Traffic Sign |
Legend | No Cell Phones |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.080 in |
Legend Style | Text |
Standards | MUTCD, LEED |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Description
Traffic Sign, Height 18 in, Width 12 In., Sign Material Aluminum, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Metal, 11" H, 19" L, 13" W (TCH12V)
- TOUGH DUCK Neck Warmer, Fluorescent Orange, Universal (i45816)
- BRADY Label Tape Cartridge, Red, Labels/Roll: Continuous (113119)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 471N40 (471N40)
- TAPCO Do Not Enter Sign, 24" x 24" x .080 HIP (373-05089)
- NMC Glo Brite Down Right Arrow Egress Sign, 50F-1SN-DR (50F-1SN-DR)
- LYLE Speed Limit Warning Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, T1-1029-HI_18x24 (T1-1029-HI_18x24)
- NMC Wrong Way Sign (TM133J)
- EASTERN METAL SIGNS AND SAFETY Work Area Ahead Traffic Sign, 48 in H, 48 in W, Vinyl, Diamond, English, 669-C/48-NRVFO-WA (669-C/48-NRVFO-WA)
- LYLE No Vehicles Beyond This Point Traffic Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle (T1-1208-EG_12x18)
- LYLE Lift Truck Traffic Caution Reflective Label, 7 in H, 10 in W, , English, LCU3-0266-RD_10x7 (LCU3-0266-RD_10x7)
- Zing Traffic Signs