Shop All Traffic Signs
Zing
Traffic Sign, 18 in H, 12 in W, Aluminum, Rectangle, English, 2513
Mfr # 2513
Zoro # G8431862
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend No Texting While Driving
- Width 12 in
- Height 18 in
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2513
- Zoro # G8431862
- UPC # 00768155745282
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 12 in |
Height | 18 in |
Details
Item | Traffic Sign |
Legend | No Texting While Driving |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.080 in |
Legend Style | Text |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Description
Traffic Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOT RODS Hard Hat Liner, Gray (RF450)
- KONG USA Aro Bull, Black Length 60cm (280A060N0KK)
- BRADY Hard Hat Emblem Labl, 2in. dia., Vinyl, PK4, 42238 (42238)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3015WB/18/SF)
- LYLE Warning Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U6-1034-RA_14X10 (U6-1034-RA_14X10)
- NMC Right Arrow Traffic Sign, TM112J (TM112J)
- MUTUAL INDUSTRIES Traffic Barricade Flasher with 7" Polish, 4 Inch W, 13 Inch H (17739)
- LYLE Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1822-EG_12x18 (T1-1822-EG_12x18)
- HY-KO Please Slow Down Sign 12" x 18" (A61023)
- LYLE Children at Play Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1336-HI_12x18 (T1-1336-HI_12x18)
- LYLE Warning Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U6-1034-RA_10X7 (U6-1034-RA_10X7)
- Zing Signs