Shop All Traffic Signs
Zing
Traffic Sign, 18 in H, 12 in W, Aluminum, Rectangle, English, 2512
Mfr # 2512
Zoro # G8889111
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend No Texting While Driving
- Width 12 in
- Height 18 in
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2512
- Zoro # G8889111
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 12 in |
Height | 18 in |
Details
Item | Traffic Sign |
Legend | No Texting While Driving |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.080" |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Legend Style | Text |
Standards | MUTCD, LEED |
Description
Traffic Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Nitrile Coated Gloves, Full Coverage, Blue, M, PR (377M-07-V)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Orange (T6111-Z7/6FTAF)
- SALISBURY Dielectric Overshoe, Size 11, PR (51508 11)
- NOTRAX 60 ft. L x PVC, 1/2" Thick (406R0036BL)
- EASTERN METAL SIGNS AND SAFETY Accident Ahead Traffic Sign, 36 in H, 36 in W, Vinyl, Diamond, English, 669-C/36-NRVFO-AA (669-C/36-NRVFO-AA)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1579-RA_14X10 (U5-1579-RA_14X10)
- LYLE Speed Limit 10 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, R2-1-10-18DA (R2-1-10-18DA)
- BRADY Traffic Sign, 10" Height, 14 in Width, Polyester, Rectangle, English (129500)
- LYLE Fire Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1832-DG_18x12 (T1-1832-DG_18x12)
- NMC Glo Brite Up Left Arrow Egress Sign, 50F-1SN-UL (50F-1SN-UL)
- LYLE Right Curve Traffic Sign, 12 in Height, 12 in Width, Aluminum, Diamond, No Text (W1-2R-12HA)
- Zing Traffic Signs