Shop All Traffic Signs
Zing
Traffic Sign, 18 in H, 12 in W, Aluminum, Rectangle, English, 2487
Mfr # 2487
Zoro # G8431661
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend No Texting While Driving Its The Law
- Width 12 in
- Height 18 in
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2487
- Zoro # G8431661
- UPC # 00768155745022
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 12 in |
Height | 18 in |
Details
Item | Traffic Sign |
Legend | No Texting While Driving Its The Law |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.080 in |
Symbol | Cell Phone Encircled w/Slash |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Legend Style | Symbol and Text |
Description
Traffic Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TASCO Headgear (697)
- YOUNGSTOWN Youngstown General Utility with Kevlar Gloves (05-3080-70-M)
- MOLDEX Moldex™ 8000 Series Half Mask Respirator, S (8001)
- EAGLE MFG Biohazard Step On Waste Can, 6 Gallon Capacity, Polyethylene, Red, 13 1/2 in Width x 16 in Height (943BIO)
- NMC Right Arrow Sign, GLPDA (GLPDA)
- SIGNMISSION No Left Turn for Trucks W/ Graphic Heavy-Gauge Alum Rust Proof Parking Sign, 18" x 24", A-1824-23843 (A-1824-23843)
- NMC Intersection Warning Graphic Sign, TM612K (TM612K)
- LYLE All Way Traffic Sign, 6 in Height, 18 in Width, Aluminum, Horizontal Rectangle, English (T1-2807-HI_18x6)
- NMC Stop, 24x24 Octagon, 080 Hi Prismatic R, 24 in Height, 24 in Width, Aluminum (TM13K)
- SIGNMISSION OSHA Danger Sign, No Pedestrian Traffic, 24in X 18in Rigid Plastic, 18" W, 24" L, Portrait (OS-DS-P-1824-V-1468)
- LYLE Private Drive & Road Traffic Sign, 6 in H, 12 in W, Aluminum, Horizontal Rectangle, T1-1927-HI_12x6 (T1-1927-HI_12x6)
- Zing Signs