Shop All Traffic Signs
Zing
Traffic Sign, 18" H, 12" W, Aluminum, Rectangle, English, 2515
Mfr # 2515
Zoro # G8431932
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend No Cell Phones
- Width 12"
- Height 18"
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2515
- Zoro # G8431932
- UPC # 00611105918109
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 12" |
Height | 18" |
Details
Item | Traffic Sign |
Legend | No Cell Phones |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.080 in |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Legend Style | Text |
Description
Traffic Sign, Height 18 In., Width 12 In., Sign Material Aluminum, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YAKTRAX Foot Warmers, Small/Med, PK20 (07311)
- CONDOR Leather Drivers Gloves, Cowhide, S, PR (3ZL52)
- THE BRUSH MAN Danger Tape, 3” X 300’, 16PK (TAPE DANGER300)
- MONTOUR LINE Post&Rope Stanchion SignFrame 8.5x11V Pol. StEXIT SALIDA (HDSF-8511-V-PS-PR-EXITDBL)
- NMC Be Careful Slippery Conditions Sign, M812E (M812E)
- ACCUFORM Portable Rail Clamp Sign Holder, 47 in Height, 14 in Width (FRR350)
- EASTERN METAL SIGNS AND SAFETY Utility Work Ahead Traffic Sign, 48 in H, 48 in W, Vinyl, Diamond, English, 669-C/48-SBFO-UW (669-C/48-SBFO-UW)
- NMC All Traffic Arrow Right Sign, TM536K (TM536K)
- LYLE Private Drive & Road Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, PPR-011-12HA (PPR-011-12HA)
- SIGNMISSION OSHA Sign, No Thru Traffic With Symbol, 14in X 10in Rigid Plastic, 10" W, 14" L, Portrait (OS-NS-P-1014-V-16201)
- CONDOR Reflective Aluminum Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, 60MM18 (60MM18)
- Zing Signs