Zing

Tag Center, Unfilled, 15 In H


product price: $57.49
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Legend Tag Center
  • Filled/Unfilled Unfilled
  • For Lockout Type General Lockout/Tagout
  • Color Green
  • Number of Components 0
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Depth 2.5 in
Dimensions (H x W) 15 in x 15 in
Overall Width 15 in
Overall Height 15 in

Description

Tag Center with 8 Hooks, Cable Lockouts Included Not Applicable, Cover Type Open Front, Electrical Lockouts Included Not Applicable, Filled No, Number of Hasps Included 0, Number of Lockouts Included 0, Number of Padlocks Included 0, Number of Tags Included 0, Visibility Inside Board Only, Language English, Background Color Green, Legend Tag Center, Legend Type Text, Material Plastic, Mounting Location Wall, Number of Compartments 0, Number of Hooks 8, Overall Depth 2.5 in, Overall Height 15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.