Shop All Chemical, Gas & Hazardous Material Signs
Zing
Tag, 5 3/4 in Height, 3 in Width
Mfr # 7017
Zoro # G4140324
product price: $21.55
/pk 10, $2.16/ea
$21.55
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Emergency Shower & Eye Wash Test Record
- Legend Inspect This Unit Carefully Before Signing Inspection Record Date By Do Not Remove This Tag
- Width 3 in
- Height 5 3/4 in
- Thickness 0.055 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 7017
- Zoro # G4140324
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 3 in |
Height | 5 3/4 in |
Hole Size | 1/2 in |
Mounting Hole Size | 1/2 in |
Description
Tag, Compatible Tag Holder Mfr Part Number 2670, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length Not Applicable, Fastener Type Not Applicable, Header Wording (Reverse Side) No Header, Header Wording No Header, Height 5 3/4 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Laminated, Language English, Mounting Hole Reinforcement Type No Grommet, Mounting Hole Size 1/2 in, Number of Tags 10, Preprinted Images (Reverse Side) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT ED Road Emergency Beacon LED Flare KIT w/ Storage Case- Red (TS-FLED-KIT-RD)
- CONDOR Knit Glove, 7 Gauge, Poly, L, PR (6AH35)
- CONDOR Mechanics Gloves, S, Black, Spandex/Nylon (2XRR8)
- TINGLEY Workbrutes 10 Frigiflex PVC Overboots (35121.XL)
- ZING Danger Sign, 10 in H, 14 in W, Rectangle, English, 2676A (2676A)
- ZING Danger Sign, 10 in H, 14 in W, Rectangle, English, 2127A (2127A)
- ZING Danger Sign, 7 in H, 10 in W, Polyester, Rectangle, English, 1114S (1114S)
- ZING Sign, Danger Pesticide Storage, 10x14", PL (20002)
- ZING Sign, Danger Respirable Silica, 7x10", AL (1961A)
- ZING Biohazard Sign, 7 in H, 10 in W, Plastic, Rectangle, English, 1919S (1919S)
- NMC Contains Cadmium May Cause Cancer, SPD29R (SPD29R)
- Zing Chemical, Gas & Hazardous Material Signs