Shop All Locking Cables & Chains
Zing
Tab-Cinching Cable Lockout, 6 ft. L
Mfr # 7132
Zoro # G4936391
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 6 ft
- Cable Diameter 3/16 in
- Cable Material Steel
- Body Material Plastic
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 7132
- Zoro # G4936391
- Country of Origin United States
- Category Locking Cables & Chains
Dimensions
Cable Length | 6 ft |
Cable Diameter | 3/16 in |
Cable Dia. | 3/16 in |
Body Dimensions | 3/4 in H x 7 in L x 3 in W |
Padlock Shackle Max. Dia. | 3/8 in |
For Maximum Padlock Shackle Diameter | 3/8 in |
Body Length | 7 in |
Body Depth | 7 in |
Body Height | 0.75 in |
Body Width | 3 in |
Description
Cable Lockout, Body Color Red, Body Material Plastic, Cable Color Red, Cable Diameter 3/16 in, Cable Length 6 ft, Cable Lockout Type Squeeze Handle, Cable Material Steel, Cable Material Finish Vinyl, For Maximum Padlock Shackle Diameter 3/8 in, Includes Cable Yes, Maximum Number of Padlocks 6, Resistance Properties Pry Resistant, Application Energy Devices, Switches, Valves, Body Depth 7 in, Body Height 0.75 in, Body Length 7 in, Body Width 3 in, Labeling Label Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Neodymium Magnetic Assembly w/ Key Ring, 35 Lbs. Pull, 6PK (320756)
- SIMPLEX Push Button Lock, Override, Entry, Egress (EE21B/EE21B26D41)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 25 Ft (1382)
- STOPPY Rubber Assorted Wedge Door Stop Mounts to floor (339)
- ZING Tab-Cinching Cable Lockout, 10 ft. L (7133)
- ABUS Abus: 12KS (2" Chain & Sleeve) (ABS-753)
- MR. CHAIN Cobalt Blue Plastic Chain 2"(#8, 51 mm) (50066-100)
- BARON QUICK SNAP BRONZE 3/8"" (249B-0)
- CONDOR Cable Lockout Device, Red (437R31)
- MR. CHAIN Purple Plastic Chain Pail 1.5"(#6, 38 mm (30023-P)
- US WEIGHT Sun Shield White Plastic Chain By Us, 2" (U2351WHT)
- Zing Locking Cables & Chains