Shop All Locking Cables & Chains
Zing
Tab-Cinching Cable Lockout, 10 ft. L
Mfr # 7133
Zoro # G4936382
product price: $28.95
/ea
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 10 ft
- Cable Diameter 3/16 in
- Cable Material Steel
- Body Material Plastic
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 7133
- Zoro # G4936382
- Country of Origin United States
- Category Locking Cables & Chains
Dimensions
Cable Length | 10 ft |
Cable Diameter | 3/16 in |
Cable Dia. | 3/16 in |
Padlock Shackle Max. Dia. | 3/8 in |
Body Dimensions | 3/4 in H x 7 in L x 3 in W |
Body Height | 0.75 in |
Body Width | 3 in |
Body Depth | 7 in |
Body Length | 7 in |
For Maximum Padlock Shackle Diameter | 3/8 in |
Description
Cable Lockout, Body Color Red, Body Material Plastic, Cable Color Red, Cable Diameter 3/16 in, Cable Length 10 ft, Cable Lockout Type Squeeze Handle, Cable Material Steel, Cable Material Finish Vinyl, For Maximum Padlock Shackle Diameter 3/8 in, Includes Cable Yes, Maximum Number of Padlocks 6, Resistance Properties Pry Resistant, Application Energy Devices, Switches, Valves, Body Depth 7 in, Body Height 0.75 in, Body Length 7 in, Body Width 3 in, Labeling Label Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN 5" Hooded Shaker Cup Cabinet Pull with 3" Center to Center Oil Rubbed Bronze Finish (CHP823310B)
- PAWLING Left Handrail Return, Tan (BRL-535-0-3)
- DELTANA Oil Rubbed Bronze Door and Butt Hinge (CH2520U10B)
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert, 3 ft. L (156V-36)
- MASTER LOCK Security Cable, 3/8 in, 15 ft, Woven Steel (72DPF)
- CONDOR Cable Lockout, Red, Cable 10 ft. L (437R29)
- BRADY Mini Cable Lockout (50940)
- BRINKS Braided Steel Cable 15' long with Looped Ends (175-38150)
- ABUS 13011 (10/200 NON-COILED CABLE)
- US WEIGHT Plastic Chain, 50 ft x 2 In, White (U2350WHT)
- US WEIGHT Plastic Chain, 50 ft x 2 In, Red (U2350RED)
- Zing Locking Cables & Chains