Shop All Stop Signs
Zing
STOP Sign, 24X24", Aluminum
Mfr # 2341
Zoro # G8431101
Free Shipping & Returns
$77.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Stop
- Width 24"
- Height 24"
- Sign Shape Octagon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zing
- MFR # 2341
- Zoro # G8431101
- Country of Origin United States
- Category Stop Signs
Dimensions
Width | 24" |
Height | 24" |
Details
Item | Stop Sign |
Header | No Header |
Legend | Stop |
Sign Shape | Octagon |
Sign Material | Aluminum |
Printed Language | English |
Sign Background Color | Red |
Retroreflective Grade | High Intensity Prismatic |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.080 in |
MUTCD Code | R1-1 |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Standards | LEED, MUTCD |
Symbol | Stop |
Sign Legend Color | White |
Legend Style | Text |
Sign Legend Text Color | White |
Description
Traffic Sign, Height 24 in, Width 24 in, Sign Material Aluminum, Printed Language English, Sign Shape Octagon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402117)
- DUNLOP Size 12 Men's Steel Rubber Boot, Black (8610433)
- DURABLE OFFICE PRODUCTS DURAFRAME Magnetic Sign Holder, 8.5 x 11, Black Frame, PK2 (477101)
- STRANCO Die-Cut Refl. Number Label, 2, 3In H, PK5 (DWR-3-2-5)
- ZING Stop Sign, 24" W, 24" H, English, Aluminum, Red (2232)
- ZING Stop For Pedestrian Sign, 18" W, 24" H, English, Aluminum, Red, White (2428)
- ZING STOP Sign, 12X12", Aluminum, EGP Sheeting (2480)
- ZING Stop Sign, 12" W, 12" H, English, Aluminum, Red, MUTCD Code: R1-1 (2430)
- ZING Sign, Stop, 18X18", Aluminum, EGP (2250)
- ZING Stop Sign, 18" W, 18" H, English, Aluminum, Red, Thickness: 0.080" (2292)
- LYLE Stop Sign, 18" W, 18" H, English, Aluminum, Red (R1-1-18HA)
- Zing Signs