Shop All Stop Signs
Zing
Stop For Pedestrian Sign, 18" W, 24" H, English, Aluminum, Red, White
Mfr # 2428
Zoro # G8431619
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Stop
- Legend For Pedestrian In Crosswalk
- Width 18"
- Height 24"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2428
- Zoro # G8431619
- UPC # 00768155782553
- Country of Origin United States
- Category Stop Signs
Dimensions
Width | 18" |
Height | 24" |
Details
Item | Stop For Pedestrian Sign |
Header | Stop |
Legend | For Pedestrian In Crosswalk |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Printed Language | English |
Sign Background Color | Red, White |
Retroreflective Grade | High Intensity Prismatic |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.080" |
Standards | MUTCD |
Legend Style | Text |
Symbol | Pedestrian |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Description
Traffic Sign, Height 24 In., Width 18 in, Sign Material Aluminum, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Tube, Carbon Dioxide, 1 to 20 Pct, PK10 (H-10-104-50)
- ACCUFORM Exit Sign, English, 10 in W, 7 in H, Plastic, Yellow (MEXT916GP)
- LYLE Fire Extinguisher Sign, 10x7 In. (U1-1060-RD_7X10)
- MUCK BOOT CO Kids' Element Boot (KEL3CAM M 050)
- ZING Sign, Stop, 18X18", Aluminum, EGP (2250)
- ZING STOP Sign, 24X24", Aluminum (2341)
- ZING STOP Sign, 12X12", Aluminum, EGP Sheeting (2480)
- ZING Stop Sign, 12" W, 12" H, English, Aluminum, Red, MUTCD Code: R1-1 (2430)
- ZING Stop Sign, 18" W, 18" H, English, Aluminum, Red, Thickness: 0.080" (2292)
- ZING Stop Sign, 24" W, 24" H, English, Aluminum, Red (2232)
- BRADY Stop Sign, 24" W, 24" H, English, Aluminum, Red, Sign Mounting Style: Post Mounting (95044)
- Zing Signs