Shop All Parking Signs
Zing
Staff Parking Sign, 12" W, 18" H, English, Aluminum
Mfr # 3078
Zoro # G8433929
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Staff Parking Only
- Width 12"
- Height 18"
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 3078
- Zoro # G8433929
- UPC # 00611105902559
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Details
Item | Staff Parking Sign |
Legend | Staff Parking Only |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Symbol | None |
Legend Style | Text |
Description
Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Terminal Block Tag Polycarbonate 5.00 mm H x 5.00 mm W Box of 1100 Pieces, 1100PK (SA4363)
- KASK Zenith Clear Face Visor (WVI00007-500)
- AMMEX GLOVEWORKS, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, L, Black (AMXGWBN46100)
- PROFLEX BY ERGODYNE Knee Pads, L, Hard Shell Style, PR (347)
- ZING Parking Sign, PATIENT PARKING ONLY, 18X12 (3080)
- ZING Handicap Parking Sign, Missouri, 18X12, 2692 (2692)
- ZING No Parking Sign, Loading Zone Right, 18X12 (2372)
- ZING Handicap Parking Sign, 250 Fine, 6X12, 2364 (2364)
- ZING Reserved Handicap Parking Sign, 18"X12, 2197 (2197)
- ZING No Parking Sign, 12" W, 18" H, English, Aluminum (2340)
- SIGNMISSION No Truck Parking Violators Will Be Towed Away, Heavy-Gauge Aluminum, 12" x 18", A-1218-24935 (A-1218-24935)
- Zing Parking Signs