Shop All Facility Signs
Zing
Spill Station Sign, V-Shape, Plastic, 2604
Mfr # 2604
Zoro # G8889349
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Spill Station
- Width 12"
- Height 7"
- Sign Shape V-Shaped
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2604
- Zoro # G8889349
- UPC # 00611105910868
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 12" |
Height | 7" |
Details
Item | Spill Station Sign |
Legend | Spill Station |
Sign Shape | V-Shaped |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes, V-Shaped |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.125" |
Green Certification or Other Recognition | UL Environment Claims Validated |
Legend Style | Text |
Double-Sided | Yes |
Standards | LEED Accreditation |
Includes | Adhesive Mounting Pads |
Description
Spill Station Sign, Sign Subject Matter Spill Control, Height 7 In., Width 12 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, V-Shaped, Legend Spill Station, Printed Language English, Sign Shape V-Shaped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Caution-Forklift Traffic Keep Clear-10in x 14in OSHA Safety, CS-Forklift Traffic Keep Clear (CS-Forklift Traffic Keep Clear)
- LITHONIA LIGHTING ExtSgn EmLt, Thrmp, Nic Cad, LED, 2.32W (ECBG LED M6)
- ERGODYNE Bag/Tote, Mask Bag, Red, Nylon (5080)
- GLOBAL INDUSTRIAL Universal Wheeled Spill Kit, 30 Gallon (670674)
- ZING Smoking Area Sign, 10" H, 14 in W, Rectangle, English, 2135A (2135A)
- ZING Eye Wash Sign, 11" Height, 7" Width, Plastic, V-Shaped, English, Spanish (2616)
- ZING Sign, Metals Only Recycling, 14X10", 2041 (2041)
- ZING No E-Cigarette Smoking Sign, Illinois, 7" H, 10" W, Plastic, Rectangle, 1851 (1851)
- ZING Restroom Sign, Women V-Shape, Plastic, 2548 (2548)
- ZING Restroom Sign, Women L-Shape, Plastic, 2549 (2549)
- SIGNMISSION OSHA Notice Sign, 7" Height, Rigid Plastic, NOTICE No Photos Or Video Allowed Sign, Landscape (OS-NS-P-710-L-16179)
- Zing Facility Signs