Shop All Facility Signs
Zing
Spill Station Sign, L-Shape, Plastic, 2605
Mfr # 2605
Zoro # G8432431
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Spill Station
- Width 7"
- Height 7"
- Sign Shape L-Shaped
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2605
- Zoro # G8432431
- UPC # 00611105911377
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 7" |
Height | 7" |
Details
Item | Spill Station Sign |
Legend | Spill Station |
Sign Shape | L-Shaped |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes, L-Shaped |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.125" |
Green Certification or Other Recognition | UL Environment Claims Validated |
Legend Style | Text |
Double-Sided | Yes |
Includes | Adhesive Mounting Pads |
Standards | LEED Accreditation |
Description
Spill Station Sign, Sign Subject Matter Spill Control, Height 7 In., Width 7 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, L-Shaped, Legend Spill Station, Printed Language English, Sign Shape L-Shaped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VGUARD A1EA6, Exam Glove, 5 mil Palm, Nitrile, Powder-Free, Medium, 1000 PK, Orange (A1EA62)
- MILWAUKEE TOOL Class 2 High Visibility Orange Safety Vest - 2XL/3XL (48-73-5033)
- CONDOR Drivers Gloves, Deerskin, L, Gold, PR (4TJV5)
- BRADY Label, 1/2 in W, Clear; White (M6-29-427)
- ZING Recycle Label, PK5 (1041S)
- ZING Restroom Sign, Men L-Shape, Plastic, 2533 (2533)
- ZING First Aid Sign, 7 in Height, 12 in Width, Plastic, V-Shaped, English (2520)
- ZING Sign, Bilingual, Danger Do Not Drink, PL, 20033 (20033)
- ZING First Aid Sign, V-Shape, Plastic, Height: 7", 2522 (2522)
- ZING Handicap Window Decals, 6H x 6W, PK2, 2719 (2719)
- LYLE Notice Sign, 14" Wx10" H, 0.04" Thickness, U1-1068-NA_14x10 (U1-1068-NA_14x10)
- Zing Signs