Shop All Machine Signs
Zing
Spill Station Sign, 7 in Height, 7 in Width, Plastic, L-Shape Projection, English
Mfr # 2531
Zoro # G4915495
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Spill Response Equipment
- Width 7 in
- Height 7 in
- Sign Shape L-Shape Projection
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2531
- Zoro # G4915495
- UPC # 611105911360
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 7 in |
Height | 7 in |
Depth | 13/200 in |
Sign Legend Character Height | 5/8 in |
Mounting Hole Dia. | 0.125 in |
Description
Spill Station Sign, L-Shape Projection, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Spill Response Equipment, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KA, Green, 1-3/4"H, PK12 (410KAS12GRN)
- OK-1 Back Support, Memory Foam Core, L (OK-1500-L)
- CONDOR Lockout Hasp, 1 in Opening Size, Snap-On, 6 Lock, Red (7545)
- PALMER SAFETY SRD 6Ft With Steel Rebar Hooks And External Shock Absorber (SRL121122T)
- ZING Sign, Danger Welding Area, 10x14", Aluminum (2975A)
- NMC Do Not Operate Men Working Sign, 10 in Height, 14 in Width, Rigid Plastic (C458RB)
- NMC Danger Moving Machinery Sign (D305R)
- SIGNMISSION OSHA Sign, Portrait Equipment Being Serviced Do Not Operate, 18in X 12in, 12" W, 18" H, Portrait (OS-DS-D-1218-V-1739)
- NMC Do Not Operate Without Guards Sign, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (C390PB)
- NMC Danger Construction Area Keep Out Sign - Bilingual (ESD266PB)
- NMC Caution Do Not Operate Machinery Without Guards Sign (C11R)
- Zing Machine Signs