Shop All Portable Coolers
This Product is Discontinued
Zing
Soft Sided Cooler, Soft Sided (Discontinued)
Mfr # 7232
Zoro # G0889215
Free Shipping & Returns
This Product is Discontinued
Key Features
- With Wheels Yes
- Exterior Width 8 1/2 in
- Cooler Body Type Soft Sided Cooler
- Type Soft
- Soft/Hard Soft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zing
- MFR # 7232
- Zoro # G0889215
- Country of Origin China
- Category Portable Coolers
Dimensions
Exterior Width | 8 1/2 in |
Exterior Length | 12 1/2 in |
Exterior Height | 13 in |
Details
With Wheels | Yes |
Cooler Body Type | Soft Sided Cooler |
Item | Soft Sided Cooler |
Type | Soft |
Soft/Hard | Soft |
Features | Adjustable Padded Carrying Strap, Leak-Proof Lining |
Primary Material | Plastic |
Number of Pockets (Inside) | 0 |
Number of Pockets (Outside) | 1 |
Color | Blue/Gray |
Description
Soft Sided Cooler, Soft Sided Cooler, With Wheels No, Exterior Length 12 1/2 in, Exterior Width 8 1/2 in, Exterior Height 13 in, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.