Shop All Coronavirus & Social Distancing Signs
Zing
Social Distancing Sign, 7" W x 10" H, English, Recycled Aluminum
Mfr # 10156A
Zoro # G4323255
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Attention
- Width 7"
- Height 10"
- Sign Material Recycled Aluminum
- Printed Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 10156A
- Zoro # G4323255
- Country of Origin United States
- Category Coronavirus & Social Distancing Signs
Dimensions
Width | 7" |
Height | 10" |
Details
Item | Social Distancing Sign |
Header | Attention |
Sign Material | Recycled Aluminum |
Printed Language | English |
Description
ZING safety sign, ATTENTION To Help Limit The Spread Of Coronavirus, Please Adhere To Social Distancing Guidelines And Stay At Least 6 Feet Away From Others, is 7"X10" and is made from high quality recycled aluminum. UL Validated for recycled content and made in the USA.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Leather Drivers Gloves, Cowhide, L, 1 Pair (1414L)
- HILLMAN English White Security Decal 4 in. H X 6 in. W, 6PK (843336)
- BRADY Label Roll, White, Labels/Roll: 5000 (B33-5-423)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (KKC2PU-04-L)
- SIGNMISSION Public Safety Sign-Nail Salon Customers Practice Social Distancing, 12" H, A-1218-25363 (A-1218-25363)
- SIGNMISSION PSA, Essential Services Open For Business, 10in X 7in Peel And Stick Wall Graphic, NS-RD-710-25537 (OS-NS-RD-710-25537)
- BRADY For The Safety Of Our Customers Sign, 170175 (170175)
- BRADY For The Safety Of Our Customers Sign, 170174 (170174)
- NMC NMC Please show Proof Of Vaccination Sign, Vinyl, 14 X 10, Green (M641GRPB)
- ZORO SELECT Adhesive Safety Sign, S518-710-V (S518-710-V)
- BRADY COVID-19 Awareness Sign, 10" W x 14" H, English, Polystyrene (170280)
- Zing Coronavirus & Social Distancing Signs