Shop All Coronavirus & Social Distancing Signs
Zing
Social Distancing Sign, 7" W x 10" H, English
Mfr # 10156S
Zoro # G4323176
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Attention
- Width 7"
- Height 10"
- Printed Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 10156S
- Zoro # G4323176
- Country of Origin United States
- Category Coronavirus & Social Distancing Signs
Dimensions
Width | 7" |
Height | 10" |
Details
Item | Social Distancing Sign |
Header | Attention |
Printed Language | English |
Description
ZING safety sign, ATTENTION To Help Limit The Spread Of Coronavirus, Please Adhere To Social Distancing Guidelines And Stay At Least 6 Feet Away From Others, is 7"X10" and is made from high quality HIPS adhesive material . UL Validated for recycled content and made in the USA.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pull Tight Seal, Plastic, Red, PK100 (95150)
- GVS-RPB RPB Safety Nova 3 Outer Lens, Pack of 50 (NV3-724)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (9672DT2L)
- BADGER Fire Extinguisher, 4A:80B:C, Dry Chemical, 10 lb (B10M)
- LYLE COVID Plastic Sign, Please Be Patient, 14x10, LCUV-0037-NP_14x10 (LCUV-0037-NP_14x10)
- ACCUFORM SLIP-GARD SOCIAL DISTANCE FLOOR SIGNS, 12 X 12, inONE WAY AISLEin, BLUE, 25PK (MFS464ESP)
- LYLE COVID Decal, Keep Your Windows Up, 10x7 Reflective (LCUV-0023-RD_10x7)
- BRADY For The Safety Of Our Customers Sign, 170176 (170176)
- NMC Maintain Social Distancing In Breakroom Sign, 10" W x 14" H, English, Sign Material: Vinyl (N521PBR)
- CONDOR Write-On Maximum Occupancy Sign, 10" W x 7" H, English, Polystyrene (ADN837P0710)
- CONDOR Write-On Maximum Occupancy Sign, 10" W x 7" H, English, Aluminum (ADN837A0710)
- Zing Coronavirus & Social Distancing Signs